Motion
GR8265824.00

GROVE GEAR
GR8265824.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 140 Frame
MI ITEM #19049468
MFR #GR8265824.00
List Price$5,543.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8265824.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 140 Frame
MI ITEM #19049468
MFR #GR8265824.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,543.36/each for your price

Overview

Mfr description
GR8265824.00 GR-WFHMQ826-20-HR-140-20

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-WFHMQ826-20-HR-140-20
  • Weight
    60 lbs, 27.2 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.20 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought