Motion
GR8266054.00

GROVE GEAR
GR8266054.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049472
MFR #GR8266054.00
List Price$3,511.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8266054.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 0.7500 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049472
MFR #GR8266054.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,511.32/each for your price

Overview

Mfr description
GR8266054.00 GR-H826-20-H1-A-16

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.965 hp
  • Horsepower Rating Normal Duty
    2.965 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Input Shaft
  • Maximum Output Torque
    1836 in/lb;207.4 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-H826-20-H1-A-16
  • Weight
    55 lbs, 24.95 kg
  • Horsepower
    2.965 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    20:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    1836 in-lbs;207.4 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought