Motion
GR8266106.00

GROVE GEAR
GR8266106.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19049473
MFR #GR8266106.00
List Price$5,649.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8266106.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19049473
MFR #GR8266106.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,649.49/each for your price

Overview

Mfr description
GR8266106.00 GR-DXVLHMQ826-300-R4-56-23

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-DXVLHMQ826-300-R4-56-23
  • Weight
    81 lbs, 36.74 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought