Motion
GR8300073.00

GROVE GEAR
GR8300073.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049479
MFR #GR8300073.00
List Price$3,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300073.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Solid Output, Left Hand Output, 140 Frame
MI ITEM #19049479
MFR #GR8300073.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.97/each for your price

Overview

Mfr description
GR8300073.00 GR-BM830-5-L-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.093 hp
  • Horsepower Rating Normal Duty
    9.093 hp
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1544 in/lb;174.45 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    6.5700 in, 166.88 mm
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM830-5-L-140
  • Weight
    69 lbs, 31.298 kg
  • Horsepower
    9.093 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1544 in-lbs;174.45 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought