Motion
GR8300105.00

GROVE GEAR
GR8300105.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Double Output, 140TC Frame
MI ITEM #19049481
MFR #GR8300105.00
List Price$3,551.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300105.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Double Output, 140TC Frame
MI ITEM #19049481
MFR #GR8300105.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,551.11/each for your price

Overview

Mfr description
GR8300105.00 GR-BM830-50-D-140

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.915 hp
  • Horsepower Rating Normal Duty
    1.915 hp
  • Output Type
    Solid
  • Output Direction
    Double
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2490 in/lb;281.333 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BM830-50-D-140
  • Weight
    69 lbs, 31.298 kg
  • Horsepower
    1.915 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2490 in-lbs;281.333 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text