Motion
GR8300210.00

GROVE GEAR
GR8300210.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Solid Output, Double Output, 56C Frame
Mi Item #19049483
MFR #GR8300210.00
Price$3,664.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300210.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Solid Output, Double Output, 56C Frame
Mi Item #19049483
MFR #GR8300210.00

Mfr description
GR8300210.00 GR-BMQ830-25-D-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,664.76/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    830
  • Housing Length
    8.8800 in, 225.55 mm
  • Housing Width
    5.2500 in
  • Keyway Size
    1/4 x 1.7500 in
  • Length
    8.8800 in, 225.55 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    2527 in/lb;285.513 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    68 lbs, 30.844 kg
  • Width
    8.1200 in, 206.25 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    3.355 hp
  • Horsepower Rating Normal Duty
    3.355 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-BMQ830-25-D-56
  • Max Input Horsepower
    3.355 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2527 in-lbs;285.513 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)