Motion
GR8300240.00

GROVE GEAR
GR8300240.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, Solid Output, Right Hand Output, 140 Frame
MI ITEM #19049486
MFR #GR8300240.00
List Price$3,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300240.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, Solid Output, Right Hand Output, 140 Frame
MI ITEM #19049486
MFR #GR8300240.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.97/each for your price

Overview

Mfr description
GR8300240.00 GR-BMQ830-100-R-140

Specifications

  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.603 hp
  • Horsepower Rating Normal Duty
    0.603 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1321 in/lb;149.25 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    8.8800 in, 225.55 mm
  • Housing Width
    8.1200 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    8.8800 in, 225.55 mm
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-BMQ830-100-R-140
  • Weight
    68 lbs, 30.844 kg
  • Horsepower
    0.603 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1321 in-lbs;149.25 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    8.1200 in, 206.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text