Motion
GR8300263.00

GROVE GEAR
GR8300263.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, Solid Output, Left Hand Output, 180 Frame
MI ITEM #19049488
MFR #GR8300263.00
List Price$3,402.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300263.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, Solid Output, Left Hand Output, 180 Frame
MI ITEM #19049488
MFR #GR8300263.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,402.97/each for your price

Overview

Mfr description
GR8300263.00 GR-BMQ830-80-L-180

Specifications

  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.895 hp
  • Horsepower Rating Normal Duty
    0.895 hp
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    1684 in/lb;190.266 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ830-80-L-180
  • Weight
    68 lbs, 30.844 kg
  • Horsepower
    0.895 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    80:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1684 in-lbs;190.266 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text