Motion
GR8300503.24

GROVE GEAR
GR8300503.24

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049492
MFR #GR8300503.24
List Price$3,962.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300503.24

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049492
MFR #GR8300503.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,962.38/each for your price

Overview

Mfr description
GR8300503.24 GR-H830-10-H1-24

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.151 hp
  • Horsepower Rating Normal Duty
    6.151 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2037 in/lb;230.15 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    8.1200 in, 206.20 mm
  • Housing Width
    8.8800 in
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Length
    8.1200 in, 206.20 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H830-10-H1-24
  • Weight
    65 lbs, 29.5 kg
  • Horsepower
    6.151 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    10:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2037 in-lbs;230.15 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    7.0000 in, 177.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought