Motion
GR8300522.32

GROVE GEAR
GR8300522.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19049505
MFR #GR8300522.32
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300522.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19049505
MFR #GR8300522.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300522.32 GR-HM830-60-H1-56-32

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    H1
  • Manufacturer Catalog Number
    GR-HM830-60-H1-56-32
  • Weight
    70 lbs, 31.75 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought