Motion
GR8300525.31

GROVE GEAR
GR8300525.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19049506
MFR #GR8300525.31
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300525.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19049506
MFR #GR8300525.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300525.31 GR-HM830-5-H1-140-31

Specifications

  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.093 hp
  • Horsepower Rating Normal Duty
    9.093 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output Torque
    1544 in/lb;174.45 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HM830-5-H1-140-31
  • Weight
    70 lbs, 31.751 kg
  • Horsepower
    9.093 hp, 6.781 kW
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    1544 in-lbs;174.45 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought