Motion
GR8300564.32

GROVE GEAR
GR8300564.32

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049519
MFR #GR8300564.32
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300564.32

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049519
MFR #GR8300564.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300564.32 GR-HMQ830-15-H1-56-32

Specifications

  • Ratio
    15:1
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-HMQ830-15-H1-56-32
  • Weight
    69 lbs, 31.3 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text