Motion
GR-HMQ830-10-H1-140-20

GROVE GEAR
GR-HMQ830-10-H1-140-20

GR-HMQ830-10-H1-140-20
MI ITEM #19049534
MFR #GR-HMQ830-10-H1-140-20
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ830-10-H1-140-20

GR-HMQ830-10-H1-140-20
MI ITEM #19049534
MFR #GR-HMQ830-10-H1-140-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300575.20 GR-HMQ830-10-H1-140-20

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    6.151 hp
  • Horsepower Rating Normal Duty
    6.151 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ830-10-H1-140-20
  • Weight
    69 lbs, 31.3 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2037 in-lbs;230.15 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text