Overview
Mfr description
GR8300580.32 GR-HMQ830-40-H1-140-32
Specifications
- Ratio40:1
- StyleQuill Style
- NEMA / IEC Frame Size140
- SeriesGR
- Manufacturer Reducer Size830
- Manufacturer Catalog NumberGR-HMQ830-40-H1-140-32
- Input StyleQuill Style
- Nominal Ratio40:1
- Gearbox Component TypeGearbox
- Case Size830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data