Overview
Mfr description
GR8300583.20 GR-HMQ830-80-H1-140-20
Specifications
- Ratio20:1
- NEMA / IEC Frame Size140
- SeriesGR
- Manufacturer Reducer Size830
- Manufacturer Catalog NumberGR-HMQ830-80-H1-140-20
- Weight69 lbs
- LubricationFood Grade Grease (H1)
- Nominal Ratio20:1
- Gearbox Component TypeGearbox
- Case Size830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data