Motion
GR8300585.35

GROVE GEAR
GR8300585.35

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19049552
MFR #GR8300585.35
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300585.35

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19049552
MFR #GR8300585.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300585.35 GR-HMQ830-5-H1-180-35

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-HMQ830-5-H1-180-35
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text