Motion
GR8300591.20

GROVE GEAR
GR8300591.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19049558
MFR #GR8300591.20
List Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300591.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 180 Frame
MI ITEM #19049558
MFR #GR8300591.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,439.99/each for your price

Overview

Mfr description
GR8300591.20 GR-HMQ830-30-H1-180-20

Specifications

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Case Size
    830
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.879 hp
  • Horsepower Rating Normal Duty
    2.879 hp
  • Housing Length
    8.8800 in, 225.55 mm
  • Housing Material
    Cast Iron
  • Housing Width
    7.0000 in
  • Input Style
    C-Face Quill
  • Keyway Size
    1/4 x 1/8 in
  • Length
    8.8800 in, 225.55 mm
  • Manufacturer Catalog Number
    GR-HMQ830-30-H1-180-20
  • Manufacturer Reducer Size
    830
  • Max Input Horsepower
    2.879 hp
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    2519 in/lb;284.609 nm
  • Mounting Type
    Hollow Shaft
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    30:1
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Ratio
    30:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2519 in-lbs;284.609 Nm
  • Weight
    69 lbs, 31.298 kg
  • Width
    8.1200 in, 206.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought