Motion
GR-DHMQ830-150-H11-56-24

GROVE GEAR
GR-DHMQ830-150-H11-56-24

GR-DHMQ830-150-H11-56-24
MI ITEM #19049570
MFR #GR-DHMQ830-150-H11-56-24
List Price$6,217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DHMQ830-150-H11-56-24

GR-DHMQ830-150-H11-56-24
MI ITEM #19049570
MFR #GR-DHMQ830-150-H11-56-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,217.79/each for your price

Overview

Mfr description
GR830201093.24 GR-DHMQ830-150-H11-56-24

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.714 hp
  • Horsepower Rating Normal Duty
    0.714 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Housing Height
    9.9400 in
  • Housing Width
    6.5000 in
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHMQ830-150-H11-56-24
  • Weight
    90 lbs, 40.823 kg
  • Input Style
    C-Face Quill
  • Output
    0.714 hp;0.532 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    3844 in-lbs;434.313 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text