Motion
GR830201095.35

GROVE GEAR
GR830201095.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049571
MFR #GR830201095.35
List Price$6,217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830201095.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049571
MFR #GR830201095.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,217.79/each for your price

Overview

Mfr description
GR830201095.35 GR-DHMQ830-250-H11-56-35

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    250:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.77 hp
  • Horsepower Rating Normal Duty
    0.77 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    4128 in/lb;466.4 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    9.9400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHMQ830-250-H11-56-35
  • Weight
    90 lbs, 40.823 kg
  • Horsepower
    0.77 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    250:1
  • Output
    0.458 hp;0.342 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    4128 in-lbs;466.4 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought