Motion
GR830202093.23

GROVE GEAR
GR830202093.23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049576
MFR #GR830202093.23
List Price$6,217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830202093.23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56C Frame
MI ITEM #19049576
MFR #GR830202093.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,217.79/each for your price

Overview

Mfr description
GR830202093.23 GR-DHMQ830-150-H12-56-23

Specifications

  • Ratio
    150:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DHMQ830-150-H12-56-23
  • Weight
    90 lbs, 40.82 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought