Motion
GR830206018.00

GROVE GEAR
GR830206018.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3600:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #19049589
MFR #GR830206018.00
List Price$6,029.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830206018.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3600:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #19049589
MFR #GR830206018.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,029.58/each for your price

Overview

Mfr description
GR830206018.00 GR-D830-3600-L6

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Double Reduction
  • Ratio
    3600:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.151 hp
  • Horsepower Rating Normal Duty
    0.151 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft
  • Maximum Output Torque
    4128 in/lb;466.4 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    9.9400 in
  • Housing Length
    9.9400 in
  • Housing Width
    8.1200 in
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-D830-3600-L6
  • Weight
    86 lbs, 39.009 kg
  • Horsepower
    0.151 hp, 0.113 kW
  • Input Style
    Solid Shaft
  • Nominal Ratio
    3600:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    4128 in-lbs;466.4 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought