Motion
GR8302240.00

GROVE GEAR
GR8302240.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 56 Frame
MI ITEM #19049608
MFR #GR8302240.00
List Price$5,251.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8302240.00

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 56 Frame
MI ITEM #19049608
MFR #GR8302240.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,251.52/each for your price

Overview

Mfr description
GR8302240.00 GR-DMQ830-1000-L1-56

Specifications

  • Ratio
    1000:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DMQ830-1000-L1-56
  • Weight
    89 lbs, 40.37 kg
  • Nominal Ratio
    1000:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought