Overview
Mfr description
GR8302262.00 GR-DMQ830-1800-R1-56-
Specifications
- ReductionSingle Reduction
- NEMA / IEC Frame Size56C
- Manufacturer Reducer Size830
- Manufacturer Catalog NumberGR-DMQ830-1800-R1-56-
- Weight89 lbs, 40.37 kg
- Gearbox Component TypeGearbox
- Case Size830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data