Motion
GR8302604.32

GROVE GEAR
GR8302604.32

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #19049622
MFR #GR8302604.32
List Price$6,217.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8302604.32

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
MI ITEM #19049622
MFR #GR8302604.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,217.79/each for your price

Overview

Mfr description
GR8302604.32 GR-DHMQ830-600-H11-56-32

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DHMQ830-600-H11-56-32
  • Weight
    90 lbs, 40.82 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought