Motion
GR8303087.00

GROVE GEAR
GR8303087.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19049635
MFR #GR8303087.00
List Price$4,395.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8303087.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19049635
MFR #GR8303087.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,395.77/each for your price

Overview

Mfr description
GR8303087.00 GR-WBMQ830-10-R-180

Specifications

  • Ratio
    10:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-WBMQ830-10-R-180
  • Weight
    68 lbs, 30.84 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text