Motion
GR8303510.27

GROVE GEAR
GR8303510.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 56C Frame
MI ITEM #19049639
MFR #GR8303510.27
List Price$6,379.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8303510.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 56C Frame
MI ITEM #19049639
MFR #GR8303510.27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,379.18/each for your price

Overview

Mfr description
GR8303510.27 GR-WHMQ830-60-H1-56-27

Specifications

  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-WHMQ830-60-H1-56-27
  • Weight
    69 lbs, 31.3 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought