Motion
GR8303522.32

GROVE GEAR
GR8303522.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19049646
MFR #GR8303522.32
List Price$6,379.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8303522.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19049646
MFR #GR8303522.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,379.18/each for your price

Overview

Mfr description
GR8303522.32 GR-WHMQ830-60-H1-140-32

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-WHMQ830-60-H1-140-32
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    60:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought