Motion
GR8303633.20

GROVE GEAR
GR8303633.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 180 Frame
MI ITEM #19049654
MFR #GR8303633.20
List Price$6,379.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8303633.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 180 Frame
MI ITEM #19049654
MFR #GR8303633.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,379.18/each for your price

Overview

Mfr description
GR8303633.20 GR-WHMQ830-5-H2-180-20

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-WHMQ830-5-H2-180-20
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    20:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought