Motion
GR830403133.31

GROVE GEAR
GR830403133.31

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 140 Frame
MI ITEM #19049662
MFR #GR830403133.31
List Price$6,235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR830403133.31

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 140 Frame
MI ITEM #19049662
MFR #GR830403133.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,235.46/each for your price

Overview

Mfr description
GR830403133.31

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DXHMQ830-125-H13-140-31
  • Weight
    91 lbs, 41.277 kg
  • Nominal Ratio
    125:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought