Motion
GR8304093.00

GROVE GEAR
GR8304093.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 140 Frame
MI ITEM #19049675
MFR #GR8304093.00
List Price$5,233.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8304093.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 140 Frame
MI ITEM #19049675
MFR #GR8304093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,233.79/each for your price

Overview

Mfr description
GR8304093.00 GR-DXMQ830-125-R1-140-

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DXMQ830-125-R1-140-
  • Weight
    90 lbs, 40.82 kg
  • Nominal Ratio
    125:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought