Motion
GR-DXHMQ830-150-H1-140-24

GROVE GEAR
GR-DXHMQ830-150-H1-140-24

GR-DXHMQ830-150-H1-140-24
MI ITEM #19049685
MFR #GR-DXHMQ830-150-H1-140-24
List Price$6,235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DXHMQ830-150-H1-140-24

GR-DXHMQ830-150-H1-140-24
MI ITEM #19049685
MFR #GR-DXHMQ830-150-H1-140-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,235.46/each for your price

Overview

Mfr description
GR8304534.24 GR-DXHMQ830-150-H1-140-24

Specifications

  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DXHMQ830-150-H1-140-24
  • Weight
    91 lbs, 41.277 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text