Motion
GR8305839.00

GROVE GEAR
GR8305839.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Input, 28 mm Output Size, 56A Frame
MI ITEM #19049697
MFR #GR8305839.00
Price$4,874.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8305839.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Input, 28 mm Output Size, 56A Frame
MI ITEM #19049697
MFR #GR8305839.00

Mfr description
GR8305839.00 GR-HMQ830-100-H1-56A-28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,874.16/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56A
  • Nominal Ratio
    100:1
  • Output Size
    28 mm
  • Ratio
    100:1
  • Weight
    68 lbs, 30.84 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ830-100-H1-56A-28
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)