Motion
GR8305936.00

GROVE GEAR
GR8305936.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio
MI ITEM #19049703
MFR #GR8305936.00
List Price$4,247.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8305936.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio
MI ITEM #19049703
MFR #GR8305936.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,247.63/each for your price

Overview

Mfr description
GR8305936.00 GR-VLH830-20-R-31

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Style
    Quill Style
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-VLH830-20-R-31
  • Weight
    74 lbs, 33.57 kg
  • Input Style
    Quill Style
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought