Motion
GR8305974.00

GROVE GEAR
GR8305974.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #19049706
MFR #GR8305974.00
List Price$6,306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8305974.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #19049706
MFR #GR8305974.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,306.21/each for your price

Overview

Mfr description
GR8305974.00 GR-DFE830-150-LL1

Specifications

  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.075 hp
  • Horsepower Rating Normal Duty
    1.075 hp
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    3844 in/lb;434.31 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DFE830-150-LL1
  • Weight
    96 lbs, 43.545 kg
  • Horsepower
    1.075 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    150:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    3844 in-lbs;434.31 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought