Motion
GR83200606.31

GROVE GEAR
GR83200606.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance
MI ITEM #19049714
MFR #GR83200606.31
List Price$4,417.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR83200606.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance
MI ITEM #19049714
MFR #GR83200606.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,417.51/each for your price

Overview

Mfr description
GR83200606.31 GR-H832-30-H2-31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-H832-30-H2-31
  • Weight
    73 lbs, 33.11 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought