Motion
GR83202534.20

GROVE GEAR
GR83202534.20

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049715
MFR #GR83202534.20
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR83202534.20

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56 Frame
MI ITEM #19049715
MFR #GR83202534.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR83202534.20 GR-HMQ832-15-H2-56-20

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-HMQ832-15-H2-56-20
  • Weight
    77 lbs, 34.927 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought