Motion
GR8320502.35

GROVE GEAR
GR8320502.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049718
MFR #GR8320502.35
List Price$4,904.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320502.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049718
MFR #GR8320502.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,904.36/each for your price

Overview

Mfr description
GR8320502.35 GR-H832-15-H1-35

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.127 hp
  • Horsepower Rating Normal Duty
    6.127 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    2980 in/lb;336.695 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-H832-15-H1-35
  • Weight
    73 lbs, 33.112 kg
  • Horsepower
    6.127 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    2980 in-lbs;336.695 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought