Motion
GR8320506.35

GROVE GEAR
GR8320506.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049721
MFR #GR8320506.35
List Price$4,904.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320506.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 0.8750 in Input Size, Hollow Output, Hollow Output
MI ITEM #19049721
MFR #GR8320506.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,904.36/each for your price

Overview

Mfr description
GR8320506.35 GR-H832-40-H1-35

Specifications

  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.926 hp
  • Horsepower Rating Normal Duty
    2.926 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Shaft
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    3303 in/lb;373.189 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    GR-H832-40-H1-35
  • Weight
    73 lbs, 33.11 kg
  • Horsepower
    2.926 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    40:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    3303 in-lbs;373.189 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought