Motion
GR8320525.27

GROVE GEAR
GR8320525.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049731
MFR #GR8320525.27
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320525.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049731
MFR #GR8320525.27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320525.27 GR-HM832-10-H1-180-27

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    8.092 hp
  • Horsepower Rating Normal Duty
    8.092 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2700 in/lb;305.059 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HM832-10-H1-180-27
  • Weight
    78 lbs, 35.38 kg
  • Horsepower
    8.092 hp
  • Input Style
    Flexible Coupling Input
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    7.497 hp;5.591 kw
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    2700 in-lbs;305.059 Nm
  • Bore Diameter
    1.6880 in, 42.88 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought