Motion
GR8320534.35

GROVE GEAR
GR8320534.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049736
MFR #GR8320534.35
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320534.35

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Hollow Output, Hollow Output, 56C Frame
MI ITEM #19049736
MFR #GR8320534.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320534.35 GR-HMQ832-15-H1-56-35

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.127 hp
  • Horsepower Rating Normal Duty
    6.127 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    2980 in/lb;336.695 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    8.7500 in, 222.25 mm
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-HMQ832-15-H1-56-35
  • Weight
    77 lbs, 34.93 kg
  • Horsepower
    6.127 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    2980 in-lbs;336.695 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought