Motion
GR8320540.32

GROVE GEAR
GR8320540.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19049744
MFR #GR8320540.32
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320540.32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19049744
MFR #GR8320540.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320540.32 GR-HMQ832-60-H1-56-32

Specifications

  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-HMQ832-60-H1-56-32
  • Weight
    77 lbs, 34.927 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought