Motion
GR8320554.35

GROVE GEAR
GR8320554.35

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 180TC Frame
MI ITEM #19049768
MFR #GR8320554.35
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320554.35

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, Hollow Output, Hollow Output, 180TC Frame
MI ITEM #19049768
MFR #GR8320554.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320554.35 GR-HMQ832-40-H1-180-35

Specifications

  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.926 hp
  • Horsepower Rating Normal Duty
    2.926 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    3303 in/lb;373.189 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    9.3800 in
  • Housing Width
    8.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    9.3800 in
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ832-40-H1-180-35
  • Weight
    77 lbs, 34.927 kg
  • Horsepower
    2.926 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.1250 in
  • Torque Rating (in-lb)
    3303 in-lbs;373.189 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832
  • Width
    8.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought