Motion
GR8320555.20

GROVE GEAR
GR8320555.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049769
MFR #GR8320555.20
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320555.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Hollow Output, 180TC Frame
MI ITEM #19049769
MFR #GR8320555.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320555.20 GR-HMQ832-50-H1-180-20

Specifications

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Finish Coating
    Painted
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.841 hp
  • Horsepower Rating Normal Duty
    1.841 hp
  • Housing Height
    9.3800 in, 238.25 mm
  • Housing Length
    10.8800 in, 276.35 mm
  • Housing Material
    Cast Iron
  • Housing Width
    8.7500 in
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    1/4 x 1/8 in
  • Length
    10.8800 in, 276.35 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ832-50-H1-180-20
  • Manufacturer Reducer Size
    832
  • Max Input Horsepower
    1.841 hp
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    3315 in/lb;374.544 nm
  • Mounting Type
    Shaft
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    50:1
  • Output
    1.841 hp;1.373 kw
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Size
    1.2500 in
  • Output Type
    Hollow
  • Overhung Load
    2275 lbs
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Ratio
    50:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    3315 in-lbs;374.544 Nm
  • Weight
    77 lbs, 34.927 kg
  • Width
    8.5000 in, 215.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought