Motion
GR8320587.27

GROVE GEAR
GR8320587.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 56C Frame
Mi Item #19049780
MFR #GR8320587.27
Price$5,659.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320587.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, Hollow Output, Hollow Output, 56C Frame
Mi Item #19049780
MFR #GR8320587.27

Mfr description
GR8320587.27 GR-HMQ832-80-H1-56-27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,659.13/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in, 42.88 mm
  • Case Size
    325
  • Housing Length
    8.7500 in, 222.25 mm
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    9.3800 in, 238.25 mm
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    2000 in/lb;225.97 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Weight
    77 lbs, 34.927 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.03 hp
  • Horsepower Rating Normal Duty
    1.03 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ832-80-H1-56-27
  • Max Input Horsepower
    1.03 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2000 in-lbs;225.97 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)