Motion
GR8320597.30

GROVE GEAR
GR8320597.30

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 210 Frame
MI ITEM #19049790
MFR #GR8320597.30
List Price$5,483.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320597.30

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 210 Frame
MI ITEM #19049790
MFR #GR8320597.30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,483.64/each for your price

Overview

Mfr description
GR8320597.30 GR-HMQ832-5-H1-210-30

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    210
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-HMQ832-5-H1-210-30
  • Weight
    77 lbs, 34.927 kg
  • Nominal Ratio
    30:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought