Motion
GR8320603.31

GROVE GEAR
GR8320603.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19049796
MFR #GR8320603.31
List Price$4,904.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320603.31

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19049796
MFR #GR8320603.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,904.36/each for your price

Overview

Mfr description
GR8320603.31 GR-H832-20-H2-31

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.619 hp
  • Horsepower Rating Normal Duty
    3.619 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    3226 in/lb;364.488 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Bushing Kit
    31
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-H832-20-H2-31
  • Weight
    73 lbs
  • Horsepower
    3.619 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.9380 in
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought