Motion
GR8320688.19

GROVE GEAR
GR8320688.19

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
Mi Item #19049806
MFR #GR8320688.19
Price$5,659.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8320688.19

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
Mi Item #19049806
MFR #GR8320688.19

Mfr description
GR8320688.19 GR-HMQ832-100-H2-56-19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,659.13/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    77 lbs, 34.927 kg

Details

  • Bushing Kit
    H2
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ832-100-H2-56-19
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)