Motion
GR832201094.31

GROVE GEAR
GR832201094.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049808
MFR #GR832201094.31
List Price$7,276.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832201094.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049808
MFR #GR832201094.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,276.95/each for your price

Overview

Mfr description
GR832201094.31 GR-DHMQ832-200-H11-56-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.208 hp
  • Horsepower Rating Normal Duty
    0.768 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    5534 in/lb;625.256 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    10.4400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DHMQ832-200-H11-56-31
  • Weight
    98 lbs, 44.452 kg
  • Horsepower
    0.768 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    200:1
  • Output
    0.768 hp;0.573 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    5534 in-lbs;625.256 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought