Motion
GR832205098.31

GROVE GEAR
GR832205098.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 3.2500 in Center Distance, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049817
MFR #GR832205098.31
List Price$7,276.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832205098.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 500:1 Ratio, 3.2500 in Center Distance, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19049817
MFR #GR832205098.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,276.95/each for your price

Overview

Mfr description
GR832205098.31 GR-DHMQ832-500-H15-56-31

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    500:1
  • Max Input Horsepower
    0.591 hp
  • Horsepower Rating Normal Duty
    0.591 hp
  • Output Bore Type
    Shaft
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    3.5 rpm
  • Maximum Output Torque
    5440 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    10.4400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Mounting Type
    Base
  • Weight
    98 lbs
  • Horsepower
    0.591 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    500:1
  • Output
    0.302 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    5440 in-lbs
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought