Motion
GR832212109.31

GROVE GEAR
GR832212109.31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.2500 in Center Distance, 140 Frame
MI ITEM #19049827
MFR #GR832212109.31
List Price$4,939.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832212109.31

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 3.2500 in Center Distance, 140 Frame
MI ITEM #19049827
MFR #GR832212109.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,939.33/each for your price

Overview

Mfr description
GR832212109.31 GR-DHMQ832-75-H26-140-31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    75:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    GR-DHMQ832-75-H26-140-31
  • Weight
    98 lbs, 44.45 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    75:1
  • Sealing Type
    Double Lip Sael
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought